Spherical Roller Bearing
Inner diameter | 140 mm |
---|---|
Outer diameter | 210 mm |
Width | 69 mm |
Logistics dimensions (L x W x H) | 69x210x210 mm |
---|---|
Logistic Weight | 8070 g |
Inner diameter | 140 mm |
Outer diameter | 210 mm |
Width | 69 mm |
Bearing Clearance | CN |
Series | 240C |
Cage | Steel |
Reference speed | 2000 rpm |
Limit speed | 2800 rpm |
Basic static load, radial - C0r | 900 N |
Basic dynamic load, radial - Cr | 600 N |
Sealing | Open |
Usually arrives within 14 working days