SNR 22326EF800 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22326.E.F800
See technical informationReferences
SNR:22326EF800
Rubix:204A5579
Manufacturer :22326.E.F800
EAN:3413520087685

Product details : SNR 22326EF800 SPHERICAL ROLLER BEARING
Spherical roller bearing for vibratory applications, one-piece machined cage, groove and lubrication holes on outer ring, special C4 class clearance
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 280 mm |
| Width | 93 mm |
| Bearing Clearance | c4 special |
| Cage | brass |
| Sealing | open |
| Reference speed | 1800 rpm |
| Limit speed | 2400 rpm |
| Basic static load, radial - C0r | 1400000 N |
| Basic dynamic load, radial - Cr | 1070000 N |
Show UNSPSC/ECL@SS
£ 995.00 excl. VAT
/ Each
£ 1,194.00 incl. VAT
- Delivery usually within ( 3 ) days
