Spherical Roller Bearing
Inner diameter | 150 mm |
---|---|
Outer diameter | 225 mm |
Width | 75 mm |
Logistic Weight | 10250 g |
---|---|
Inner diameter | 150 mm |
Outer diameter | 225 mm |
Width | 75 mm |
Bearing Clearance | CN |
Series | 240C |
Limit speed | 580 rpm |
Basic static load, radial - C0r | 1040 N |
Basic dynamic load, radial - Cr | 681 N |
Usually arrives within 14 working days