References
FAG:WS22213-E1-XL-K-2RSR
Rubix:274A8673
Manufacturer :0867203760000
EAN:4054369440409

Product details : FAG WS22213-E1-XL-K-2RSR SPHERICAL ROLLER BEARING
Spherical roller bearing WS222..-E1-XL-K-2RSR, symmetric with cage guidance ring
Technical specifications
Attributes
| Logistic Weight | 1740 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 38 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | two rubber seals |
| Limit speed | 1740 rpm |
| Basic static load, radial - C0r | 210000 N |
| Basic dynamic load, radial - Cr | 202000 N |
Show UNSPSC/ECL@SS
£ 106.58 excl. VAT
/ Each
£ 127.90 incl. VAT
- Usually arrives within 14 working days
