SKF 21308 EW/W64 SRB SOLID OIL


Spherical Roller Bearing

References
skf:21308 EW/W64
rubix:237A3794
manufacturer :187948
ean:07316572085493
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
See all Specifications

Product details : SKF 21308 EW/W64 SRB SOLID OIL


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Strengths

- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance

Technical specifications


Attributes
Logistic Weight747,2 g
Inner diameter40 mm
Outer diameter90 mm
Width23 mm
Bearing Clearancecn
Series213ce
Sealingopen
Show UNSPSC/ECL@SS
£ 251.20 excl. VAT
/ Each
£ 301.44 incl. VAT
  • Usually arrives within 14 working days