References
Timken:23048 EMW33
Rubix:213A7498
EAN:0087796191624




Product details : TIMKEN 23048EMW33 SPHERICAL ROLLER BEARING
Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 240 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 92 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1500 rpm |
| Limit speed | 2120 rpm |
| Basic static load, radial - C0r | 2140 N |
| Basic dynamic load, radial - Cr | 1400 N |
Show UNSPSC/ECL@SS
£ 1,062.13 excl. VAT
/ Each
£ 1,274.56 incl. VAT
- Delivery usually within ( 7 ) days
