SKF SPHERICAL ROLLER BEARING 23034-2CS5K/VT143


Spherical Roller Bearing

References
skf:23034-2CS5K/VT143
rubix:105A1667
manufacturer :362859
ean:7316574114931
brand logo
brand logo
Technical specifications
Inner diameter170 mm
Outer diameter260 mm
Width67 mm
See all Specifications

Product details : SKF SPHERICAL ROLLER BEARING 23034-2CS5K/VT143


Spherical roller bearings have two rows of symmetrical rollers, a common sphered outer ring raceway and two inner ring raceways inclined at an angle to the bearing axis. The centre point of the sphere in the outer ring raceway is at the bearing axis.

Strengths

- Accommodate misalignment
- High load carrying capacity
- Relubrication features
- Low friction and long service life
- Increased wear resistance

Technical specifications


Attributes
Logistic Weight12300 g
Inner diameter170 mm
Outer diameter260 mm
Width67 mm
Bearing ClearanceCN
Series230 C
Show UNSPSC/ECL@SS
£ 998.79 excl. VAT
/ Each
£ 1,198.55 incl. VAT
  • Usually arrives within 14 working days