Spherical Roller Bearing
Inner diameter | 90 mm |
---|---|
Outer diameter | 160 mm |
Width | 48 mm |
Logistic Weight | 3846 g |
---|---|
Inner diameter | 90 mm |
Outer diameter | 160 mm |
Width | 48 mm |
Bearing Clearance | cn |
Series | bs2 |
Limit speed | 1900 rpm |
Basic static load, radial - C0r | 375 N |
Basic dynamic load, radial - Cr | 331 N |
Sealing | two rubber seals |
In stock: Next day delivery