Spherical Roller Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 150 mm |
Width | 44 mm |
Logistic Weight | 3078,2 g |
---|---|
Inner diameter | 85 mm |
Outer diameter | 150 mm |
Width | 44 mm |
Bearing Clearance | CN |
Series | BS2 |
Limit speed | 1900 rpm |
Basic static load, radial - C0r | 325 N |
Basic dynamic load, radial - Cr | 291 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days