Spherical Roller Bearings Straight Bore - Steel Cage
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 31 mm |
Logistics dimensions (L x W x H) | 141x141x36 mm |
---|---|
Logistic Weight | 1950 g |
Packaged dimensions (D x W x H) | 141x141x36 mm |
Package weight | 1950 g |
Inner diameter | 60 mm |
Outer diameter | 130 mm |
Width | 31 mm |
Bearing Clearance | CN |
Cage | Steel |
Usually arrives within 14 working days