Spherical Roller Bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 165 mm |
Width | 52 mm |
Logistic Weight | 4321 g |
---|---|
Inner diameter | 100 mm |
Outer diameter | 165 mm |
Width | 52 mm |
Bearing Clearance | cn |
Series | 231c |
Basic static load, radial - C0r | 490 N |
Basic dynamic load, radial - Cr | 386 N |
Usually arrives within 14 working days