References
SKF:BS2-2316-2RS/VT143
Rubix:238A6824
EAN:7316576193354

Product details : SKF BS2-2316-2RS/VT143 ROLLER BEARING
Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. Under normal operating conditions, sealed bearings are almost maintenance-free, keeping service costs and grease consumption low. The design includes features to facilitate relubrication.
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 67 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | two rubber seals |
| Limit speed | 2000 rpm |
Show UNSPSC/ECL@SS
£ 541.50 excl. VAT
/ Each
£ 649.80 incl. VAT
- Usually arrives within 14 working days
