NSK Spherical Roller Bearing: 23224 Series
Inner diameter | 120 mm |
---|---|
Outer diameter | 215 mm |
Width | 76 mm |
Logistic Weight | 12300 g |
---|---|
Inner diameter | 120 mm |
Outer diameter | 215 mm |
Width | 76 mm |
Bearing Clearance | CN |
Series | 23224.. |
Cage | Steel |
Reference speed | 2000 rpm |
Limit speed | 1700 rpm |
Basic static load, radial - C0r | 970000 N |
Basic dynamic load, radial - Cr | 630000 N |
Sealing | Open |
Usually arrives within 14 working days