TIMKEN 22324KEJW33 SPHERICAL ROLLER BEARING
Spherical Roller Bearing
See technical informationSee documentsReferences
Timken:22324KEJW33
Rubix:249A0843
EAN:0087796027329

Documents
Product details : TIMKEN 22324KEJW33 SPHERICAL ROLLER BEARING
spherical roller bearings feature all of the characteristics that have made Timken renowned – superior design, reliable performance and comprehensive technical support. Spherical roller bearings are designed to manage high radial loads and perform consistently, even when misalignment, marginal lubrication, contamination, extreme speeds and critical application stresses are present.
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 86 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 2200 rpm |
| Limit speed | 3320 rpm |
| Basic static load, radial - C0r | 1210000 N |
| Basic dynamic load, radial - Cr | 1080000 N |
Show UNSPSC/ECL@SS
£ 433.57 excl. VAT
/ Each
£ 520.28 incl. VAT
- Delivery usually within ( 7 ) days
