References
Superseded Ref:23064-K-MB-C4
FAG:23064-BEA-XL-K-MB1-C4
Rubix:274A6336
Manufacturer :0800351750040
EAN:4047643152792

Product details : FAG 23064-BEA-XL-K-MB1-C4 SPHERICAL ROLLER BEARING
Spherical roller bearing 230..-BEA-XL-K-MB1, symmetric 2 outer ribs with rib washer
Technical specifications
Attributes
| Logistic Weight | 73800 g |
|---|---|
| Inner diameter | 320 mm |
| Outer diameter | 480 mm |
| Width | 121 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 920 rpm |
| Limit speed | 1480 rpm |
| Basic static load, radial - C0r | 3750000 N |
| Basic dynamic load, radial - Cr | 2300000 N |
Show UNSPSC/ECL@SS
£ 2,849.02 excl. VAT
/ Each
£ 3,418.82 incl. VAT
- Delivery usually within ( 7 ) days
