FAG 23080-BEA-XL-MB1-C3 SPHERICAL ROLLER BEARING
Spherical bearing on 2 rows of rollers
See technical informationReferences
FAG:23080-BEA-XL-MB1-C3
Rubix:274A6351
Manufacturer :0848177980030
EAN:4054364792176

Product details : FAG 23080-BEA-XL-MB1-C3 SPHERICAL ROLLER BEARING
230..-BEA-XL-MB1 double-row spherical roller bearing, symmetrical with two outer rings and a flanged disc
Technical specifications
Attributes
| Logistic Weight | 148600 g |
|---|---|
| Inner diameter | 400 mm |
| Outer diameter | 600 mm |
| Width | 148 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 690 rpm |
| Limit speed | 1150 rpm |
| Basic static load, radial - C0r | 5700000 N |
| Basic dynamic load, radial - Cr | 3400000 N |
Show UNSPSC/ECL@SS
£ 5,479.27 excl. VAT
/ Each
£ 6,575.12 incl. VAT
- Delivery usually within ( 7 ) days
