References
Timken:22213 EJW33C4
Rubix:248A7122
EAN:0087796195615



Product details : TIMKEN 22213EJW33C4 SPHERICAL ROLLER BEARING
Bearing,Spherical Roller,Timken Brand
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 120 mm |
| Width | 31 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 5100 rpm |
| Limit speed | 7320 rpm |
| Basic static load, radial - C0r | 216000 N |
| Basic dynamic load, radial - Cr | 206000 N |
Show UNSPSC/ECL@SS
£ 49.68 excl. VAT
/ Each
£ 59.62 incl. VAT
- Delivery usually within ( 7 ) days
