NTN - Spherical Roller Bearing - 21308CD1
Inner diameter | 40 mm |
---|---|
Outer diameter | 90 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 90x90x23 mm |
---|---|
Logistic Weight | 725 g |
Inner diameter | 40 mm |
Outer diameter | 90 mm |
Width | 23 mm |
Bearing Clearance | CN |
Series | 21300 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days