References
Timken:22214 EMC3
Rubix:397A1274
EAN:0087796260832

Product details : TIMKEN 22214EMC3 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Thickness | 31 mm |
| Weight | 1.6 kg |
| Reference speed | 4900 rpm |
| Limit speed | 7110 rpm |
| Basic static load, radial - C0r | 219000 N |
| Basic dynamic load, radial - Cr | 205000 N |
| Heat Stabilization | dimensionally stabilized up to 200 °c (392 °f) as standard; higher stabilization classes available on request, |
Show UNSPSC/ECL@SS
£ 103.27 excl. VAT
/ Each
£ 123.92 incl. VAT
- Usually arrives within 14 working days
