References
SNR:22313EF800
Rubix:204A5386
EAN:3413520086237

Product details : SNR 22313EF800 SPHERICAL ROLLER BEARING
Spherical roller bearing on two rows of rollers, for vibratory applications, machined one-piece solid cage, groove and lubrication holes on outer ring, special class C4 clearance.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 146x148x59 mm |
|---|---|
| Logistic Weight | 3545 g |
| Inner diameter | 65 mm |
| Outer diameter | 140 mm |
| Width | 48 mm |
| Bearing Clearance | c4 special |
| Cage | brass |
| Sealing | open |
| Reference speed | 4000 rpm |
| Limit speed | 4800 rpm |
| Basic static load, radial - C0r | 343000 N |
| Basic dynamic load, radial - Cr | 369000 N |
Show UNSPSC/ECL@SS
£ 158.76 excl. VAT
/ Each
£ 190.51 incl. VAT
- Delivery usually within ( 3 ) days
