References
Timken:22219 KEMW33C3
Rubix:397A1294
EAN:0087796233904

Product details : TIMKEN 22219KEMW33C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 43 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 4.2 kg |
| Reference speed | 3200 rpm |
| Limit speed | 5550 rpm |
| Basic static load, radial - C0r | 441000 N |
| Basic dynamic load, radial - Cr | 385000 N |
| Heat Stabilization | standard dimensional stabilization up to 200 °c (392 °f); higher stabilization levels (s1–s4) available (see timken catalog / din 623), |
Show UNSPSC/ECL@SS
£ 132.55 excl. VAT
/ Each
£ 159.06 incl. VAT
- Usually arrives within 14 working days
