SNR 23220EAW33C4 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 23220.EAW33C4
See technical informationReferences
SNR:23220.EAW33C4
Rubix:204A6171
EAN:3413520360597



Product details : SNR 23220EAW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 100 mm |
|---|---|
| Outer diameter | 180 mm |
| Width | 60.3 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2600 rpm |
| Limit speed | 3300 rpm |
| Basic static load, radial - C0r | 661000 N |
| Basic dynamic load, radial - Cr | 471000 N |
Show UNSPSC/ECL@SS
£ 259.84 excl. VAT
/ Each
£ 311.81 incl. VAT
- Delivery usually within ( 3 ) days
