References
Timken:22222 KEJW33C4
Rubix:397A1304
EAN:0087796025325



Product details : TIMKEN 22222KEJW33C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 53 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 7.2 kg |
| Reference speed | 3500 rpm |
| Limit speed | 4410 rpm |
| Basic static load, radial - C0r | 653000 N |
| Basic dynamic load, radial - Cr | 555000 N |
Show UNSPSC/ECL@SS
£ 144.67 excl. VAT
/ Each
£ 173.60 incl. VAT
- Usually arrives within 14 working days
