SNR 22334EF802 SPHERICAL ROLLER BEARING
SNR - Spherical Roller Bearing - 22334.E.F802
See technical informationReferences
SNR:22334EF802
Rubix:204A5626
Manufacturer :22334.E.F802
EAN:3413520531003

Product details : SNR 22334EF802 SPHERICAL ROLLER BEARING
Spherical roller bearing for vibratory applications, one-piece machined cage, groove and lubrication holes on outer ring, special CN class clearance
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 120 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1200 rpm |
| Limit speed | 1800 rpm |
| Basic static load, radial - C0r | 2630000 N |
| Basic dynamic load, radial - Cr | 1770000 N |
Show UNSPSC/ECL@SS
£ 1,794.68 excl. VAT
/ Each
£ 2,153.62 incl. VAT
- Usually arrives within 14 working days
