References
Timken:22224EJW33C4
Rubix:248A8332
EAN:0087796025363

Product details : TIMKEN 22224EJW33C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 120 mm |
|---|---|
| Outer diameter | 215 mm |
| Width | 58 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 58 mm |
| Weight | 8.76 kg |
| Reference speed | 2600 rpm |
| Limit speed | 3200 rpm |
| Basic static load, radial - C0r | 772000 N |
| Basic dynamic load, radial - Cr | 647000 N |
Show UNSPSC/ECL@SS
£ 187.59 excl. VAT
/ Each
£ 225.11 incl. VAT
- Usually arrives within 14 working days
