NTN 22212EMW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 22212.EMW33C3
See technical informationReferences
NTN:22212EMW33C3
Rubix:204A4967
EAN:3413521062278



Product details : NTN 22212EMW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, one-piece machined cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 60 mm |
|---|---|
| Outer diameter | 110 mm |
| Width | 28 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Weight | 1.134 kg |
| Reference speed | 5600 rpm |
| Basic static load, radial - C0r | 171000 N |
| Basic dynamic load, radial - Cr | 5600 N |
Show UNSPSC/ECL@SS
£ 68.53 excl. VAT
/ Each
£ 82.24 incl. VAT
- Usually arrives within 14 working days
