References
Timken:22228 KEMW33C4
Rubix:397A1320
EAN:0087796236295

Product details : TIMKEN 22228KEMW33C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 250 mm |
| Width | 68 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 68 mm |
| Weight | 14.2 kg |
| Reference speed | 2200 rpm |
| Limit speed | 3900 rpm |
| Basic static load, radial - C0r | 1060000 N |
| Basic dynamic load, radial - Cr | 863000 N |
Show UNSPSC/ECL@SS
£ 574.08 excl. VAT
/ Each
£ 688.90 incl. VAT
- Usually arrives within 14 working days
