References
Timken:22232 EJW33C3
Rubix:397A1329
EAN:0087796025691

Product details : TIMKEN 22232EJW33C3 SPHERICAL ROLLER BEARING
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 80 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2200 rpm |
| Limit speed | 2980 rpm |
| Basic static load, radial - C0r | 1370000 N |
| Basic dynamic load, radial - Cr | 1120000 N |
Show UNSPSC/ECL@SS
£ 451.18 excl. VAT
/ Each
£ 541.42 incl. VAT
- Delivery usually within ( 7 ) days
