References
Timken:22228EMW33
Rubix:248A8410
EAN:0087796136311

Product details : TIMKEN 22228EMW33 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 140 mm |
|---|---|
| Outer diameter | 250 mm |
| Width | 68 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 14.2 kg |
| Reference speed | 2600 rpm |
| Limit speed | 3900 rpm |
| Basic static load, radial - C0r | 1060000 N |
| Basic dynamic load, radial - Cr | 863000 N |
Show UNSPSC/ECL@SS
£ 587.00 excl. VAT
/ Each
£ 704.40 incl. VAT
- Delivery usually within ( 7 ) days
