Spherical Roller Bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 80 mm |
Inner diameter | 160 mm |
---|---|
Outer diameter | 290 mm |
Width | 80 mm |
Bearing Clearance | c4 |
Basic static load, radial - C0r | 1370000 N |
Basic dynamic load, radial - Cr | 1120000 N |
Usually arrives within 14 working days