References
Timken:22308 EMW33
Rubix:248A9463
EAN:0087796231429

Product details : TIMKEN 22308EMW33 SPHERICAL ROLLER BEARING
Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 33 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 6700 rpm |
| Limit speed | 8040 rpm |
| Basic static load, radial - C0r | 137000 N |
| Basic dynamic load, radial - Cr | 147000 N |
Show UNSPSC/ECL@SS
£ 51.35 excl. VAT
/ Each
£ 61.62 incl. VAT
- Delivery usually within ( 7 ) days
