References
Timken:22244 KEMBW507C08C3
Rubix:397A1384
EAN:0087796026094

Product details : TIMKEN 22244KEMBW507C08C3 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 108 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 59.4 kg |
| Reference speed | 1500 rpm |
| Limit speed | 2010 rpm |
| Basic static load, radial - C0r | 2310000 N |
| Basic dynamic load, radial - Cr | 1850000 N |
Show UNSPSC/ECL@SS
£ 1,237.44 excl. VAT
/ Each
£ 1,484.93 incl. VAT
- Usually arrives within 14 working days
