Spherical Roller Bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 46 mm |
Inner diameter | 60 mm |
---|---|
Outer diameter | 130 mm |
Width | 46 mm |
Cage | Brass |
Basic static load, radial - C0r | 307000 N |
Basic dynamic load, radial - Cr | 306000 N |
Usually arrives within 14 working days