References
Timken:22313 EMW33W800C4
Rubix:104A2119
EAN:0087796026308





Product details : TIMKEN 22313EMW33W800C4 SPHERICAL ROLLER BEARING
Spherical bearings are designed to manage high radial loads even when misalignment, poor lubrication, contamination, extreme speeds or critical application stresses are present.
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 48 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Weight | 3.6 kg |
| Reference speed | 3900 rpm |
| Limit speed | 5110 rpm |
| Basic static load, radial - C0r | 346000 N |
| Basic dynamic load, radial - Cr | 344000 N |
Show UNSPSC/ECL@SS
£ 133.79 excl. VAT
/ Each
£ 160.55 incl. VAT
- Delivery usually within ( 7 ) days
