Spherical Roller Bearing
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Inner diameter | 85 mm |
---|---|
Outer diameter | 180 mm |
Width | 60 mm |
Bearing Clearance | CN |
Basic static load, radial - C0r | 584000 N |
Basic dynamic load, radial - Cr | 543000 N |
Usually arrives within 14 working days