Spherical roller bearing
Inner diameter | 110 mm |
---|---|
Outer diameter | 200 mm |
Width | 69.8 mm |
Logistic Weight | 9500 g |
---|---|
Inner diameter | 110 mm |
Outer diameter | 200 mm |
Width | 69.8 mm |
Bearing Clearance | cn |
Series | 232..-e1a-xl-m |
Cage | brass |
Reference speed | 2100 rpm |
Limit speed | 3250 rpm |
Basic static load, radial - C0r | 870000 N |
Basic dynamic load, radial - Cr | 710000 N |
Sealing | open |
Usually arrives within 14 working days