References
Timken:22326 EJW33C3
Rubix:105A9636
EAN:0087796027367



Product details : TIMKEN 22326EJW33C3 SPHERICAL ROLLER BEARING
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 280 mm |
| Width | 93 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 2000 rpm |
| Limit speed | 2520 rpm |
| Basic static load, radial - C0r | 1410000 N |
| Basic dynamic load, radial - Cr | 1250000 N |
Show UNSPSC/ECL@SS
£ 614.26 excl. VAT
/ Each
£ 737.11 incl. VAT
- Usually arrives within 14 working days
