TIMKEN 22317EMW33C3 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Straight Bore - Brass Cage

See technical information

References

Timken:22317EMW33C3
Rubix:105A6315
Manufacturer :190018731
EAN:0087796137424
Spherical Roller Bearing -  22317EMW33C3

Technical specifications

Inner diameter85 mm
Outer diameter180 mm
Width60 mm
See all Specifications

Product details : TIMKEN 22317EMW33C3 SPHERICAL ROLLER BEARING


A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways.  Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.

Strengths

High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)183x183x64 mm
Logistic Weight7380 g
Packaged dimensions (D x W x H)183x183x64 mm
Package weight7360 g
Inner diameter85 mm
Outer diameter180 mm
Width60 mm
Bearing Clearancec3
Cagebrass
Sealingopen
Thickness60 mm
Weight7.5 kg
Reference speed3600 rpm
Limit speed4320 rpm
Basic static load, radial - C0r543000 N
Basic dynamic load, radial - Cr584000 N
£ 218.79 excl. VAT
/ Each
£ 262.55 incl. VAT
  • Delivery usually within ( 7 ) days