Spherical Roller Bearing
Inner diameter | 160 mm |
---|---|
Outer diameter | 340 mm |
Width | 114 mm |
Inner diameter | 160 mm |
---|---|
Outer diameter | 340 mm |
Width | 114 mm |
Bearing Clearance | CN |
Basic static load, radial - C0r | 2110000 N |
Basic dynamic load, radial - Cr | 1800000 N |
Usually arrives within 14 working days