NSK Spherical Roller Bearing: 23060 Series
Inner diameter | 300 mm |
---|---|
Outer diameter | 460 mm |
Width | 118 mm |
Inner diameter | 300 mm |
---|---|
Outer diameter | 460 mm |
Width | 118 mm |
Bearing Clearance | CN |
Series | 23060.. |
Cage | Brass |
Reference speed | 1100 rpm |
Limit speed | 850 rpm |
Basic static load, radial - C0r | 3700000 N |
Basic dynamic load, radial - Cr | 2400000 N |
Sealing | Open |
Usually arrives within 14 working days