References
Timken:23022 EJW33C4
Rubix:217A3920
EAN:0087796246188

Product details : TIMKEN 23022EJW33C4 SPHERICAL ROLLER BEARING
Bearing,Spherical Roller,Timken Brand
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 45 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 3600 rpm |
| Limit speed | 4300 rpm |
| Basic static load, radial - C0r | 534000 N |
| Basic dynamic load, radial - Cr | 391000 N |
Show UNSPSC/ECL@SS
£ 147.31 excl. VAT
/ Each
£ 176.77 incl. VAT
- Delivery usually within ( 7 ) days
