References
Timken:22313 KEMW33C4
Rubix:397A1444
EAN:0087796252363

Product details : TIMKEN 22313KEMW33C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 65 mm |
|---|---|
| Outer diameter | 140 mm |
| Width | 48 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 48 mm |
| Weight | 3.6 kg |
| Reference speed | 4600 rpm |
| Limit speed | 5110 rpm |
| Basic static load, radial - C0r | 346000 N |
| Basic dynamic load, radial - Cr | 344000 N |
| Heat Stabilization | dimensionally stabilized up to 200 °c (s1) |
Show UNSPSC/ECL@SS
£ 163.29 excl. VAT
/ Each
£ 195.95 incl. VAT
- Usually arrives within 14 working days
