References
Timken:23136 KEJW33
Rubix:397A1883
EAN:0087796312562

Product details : TIMKEN 23136KEJW33 SPHERICAL ROLLER BEARING
Steel cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 300 mm |
| Width | 96 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 1500 rpm |
| Limit speed | 2250 rpm |
| Basic static load, radial - C0r | 2000000 N |
| Basic dynamic load, radial - Cr | 1410000 N |
Show UNSPSC/ECL@SS
£ 595.62 excl. VAT
/ Each
£ 714.74 incl. VAT
- Delivery usually within ( 7 ) days
