NSK Spherical Roller Bearing: 23144 Series
Inner diameter | 220 mm |
---|---|
Outer diameter | 370 mm |
Width | 120 mm |
Inner diameter | 220 mm |
---|---|
Outer diameter | 370 mm |
Width | 120 mm |
Bearing Clearance | CN |
Series | 23144.. |
Cage | Steel |
Reference speed | 1100 rpm |
Limit speed | 950 rpm |
Basic static load, radial - C0r | 2710000 N |
Basic dynamic load, radial - Cr | 1570000 N |
Sealing | Open |
Usually arrives within 14 working days