References
Timken:23144 KEMBW507C08C3
Rubix:397A1913
EAN:0087796188105



Product details : TIMKEN 23144KEMBW507C08C3 SPHERICAL ROLLER BEARING
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring. P5 running accuracy. Tapped lifting holes in face of outer ring to facilitate lifting and handling.
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 370 mm |
| Width | 120 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1200 rpm |
| Limit speed | 1760 rpm |
| Basic static load, radial - C0r | 2740000 N |
| Basic dynamic load, radial - Cr | 1940000 N |
Show UNSPSC/ECL@SS
£ 1,255.69 excl. VAT
/ Each
£ 1,506.83 incl. VAT
- Delivery usually within ( 7 ) days
