References
NSK:23226CE4
Rubix:104A2722
Manufacturer :23226CE4 N
EAN:00029176027666





Product details : NSK SPHERICAL ROLLER BRG 23226CE4
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Logistic Weight | 14500 g |
|---|---|
| Inner diameter | 130 mm |
| Outer diameter | 230 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 1800 rpm |
| Limit speed | 1600 rpm |
| Basic static load, radial - C0r | 1080000 N |
| Basic dynamic load, radial - Cr | 700000 N |
Show UNSPSC/ECL@SS
£ 525.03 excl. VAT
/ Each
£ 630.04 incl. VAT
- Usually arrives within 14 working days
