References
Timken:23218 KEMW33
Rubix:251A3095
EAN:0087796240605

Product details : TIMKEN 23218KEMW33 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 90 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 52.4 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 4.5 kg |
| Reference speed | 3000 rpm |
| Limit speed | 3850 rpm |
| Basic static load, radial - C0r | 521000 N |
| Basic dynamic load, radial - Cr | 436000 N |
Show UNSPSC/ECL@SS
£ 173.20 excl. VAT
/ Each
£ 207.84 incl. VAT
- Usually arrives within 14 working days
