NTN 23036EAW33C3 SPHERICAL ROLLER BEARING
NTN - Spherical Roller Bearing - 23036.EAW33C3
See technical informationReferences
NTN:23036EAW33C3
Rubix:204A5782
Manufacturer :23036.EAW33C3
EAN:3413521059353



Product details : NTN 23036EAW33C3 SPHERICAL ROLLER BEARING
Spherical roller bearing, pressed steel cage, groove and lubrication holes on outer ring
Technical specifications
Attributes
| Inner diameter | 180 mm |
|---|---|
| Outer diameter | 280 mm |
| Width | 74 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 16.57 kg |
| Reference speed | 2000 rpm |
| Basic static load, radial - C0r | 1450000 N |
| Basic dynamic load, radial - Cr | 2000 N |
Show UNSPSC/ECL@SS
£ 589.54 excl. VAT
/ Each
£ 707.45 incl. VAT
- Delivery usually within ( 3 ) days
