References
Timken:23234 EMW33
Rubix:217A3932
EAN:0087796188952

Product details : TIMKEN 23234EMW33 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 110 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Weight | 36.6 kg |
| Reference speed | 1300 rpm |
| Limit speed | 2190 rpm |
| Basic static load, radial - C0r | 2200000 N |
| Basic dynamic load, radial - Cr | 1660000 N |
Show UNSPSC/ECL@SS
£ 1,079.43 excl. VAT
/ Each
£ 1,295.32 incl. VAT
- Delivery usually within ( 7 ) days
