References
Timken:23144 EMBW507C08
Rubix:249A3517
EAN:0087796196476

Product details : TIMKEN 23144EMBW507C08 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 220 mm |
|---|---|
| Outer diameter | 370 mm |
| Width | 120 mm |
| Bearing Clearance | c8 special |
| Cage | steel |
| Sealing | open |
| Weight | 52.8 kg |
| Basic static load, radial - C0r | 2740000 N |
| Basic dynamic load, radial - Cr | 1940000 N |
| Heat Stabilization | no heat stabilization - temperatures up to 120 °c |
Show UNSPSC/ECL@SS
£ 1,268.28 excl. VAT
/ Each
£ 1,521.94 incl. VAT
- Usually arrives within 14 working days
